Coat uvex eco Blue/Cornflower blue 60/62

Article no.: 8872114
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour blau / kornblau
Clothing size DE 60
Type of product Coat

Identification numbers & Classifications

Article number 8872114
EAN / GTIN 4031101493985
Manufacturer number 8872114
L-Number L01660 1240

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: Coat
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 60/62

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart