Hybrid jacket uvex perfeXXion Green/Pine 3XL

Article no.: 1722314
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour grün / tanne
Unisex size 3XL
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 1722314
EAN / GTIN 4049358435375
Manufacturer number 1722314

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: Hybrid jacket
  • Search colour (filter): Green
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 3XL

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart