Knitted fleece jacket dark blue / black

Article no.: 090641
from 
plus VAT at the current rate Prices plus delivery costs
Size guide
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 280
  • Washing: 30 °C delicates wash cycle

Description

Version:

Sporty knitted fleece jacket with soft-shell inserts in contrast colours at the sides and shoulders. Breathable due to the knitted fleece and elastic stretch properties due to the soft-shell material. Dividing seams on the front and back parts for a perfect fit. All zip fasteners are from YKK®.
  • High-quality 2-way front zip fastener.
  • Side pockets with zip fasteners.
  • Elasticated hem band and sleeve cuffs.
  • Zip pocket on the left sleeve.

Suitable products

From the same series "Workwear"

Services & product advisors

Size guide

GARANT Our useful size chart will show you which sizes you have to pay attention to for brand GARANT

Normal men's size
Size DE 44 46 48 50 52 54 56 58 60 62 64
International sizes XS S M M L XL XL 2XL 3XL 3XL
Chest measurement 86 - 89 90 - 93 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113 114 - 117 118 - 121 122 - 125 126 - 129
Waist measurement 78 - 81 82 - 85 86 - 89 90 - 93 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113 114 - 117 118 - 121
Hip measurement 88 - 91 92 - 95 96 - 99 100 - 103 104 - 107 108 - 111 112 - 117 118 - 121 122 - 125 126 - 129 130 - 133
Inside leg measurement 78 79 80 81 82 83 84 85 86 87 88
Sleeve length 63 64,5 66 66 67,5 69 69 70,5 72 72 73,5
Height 169 - 175 171 - 177 173 - 179 175 - 181 177 - 183 179 - 185 180 - 186 181 - 187 182 - 188 182 - 188 182 - 188
Stocky men's size
Size DE 24 25 26 27 28 29
Chest measurement 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113 114 - 117
Waist measurement 88 - 91 92 - 95 96 - 99 100 - 103 104 - 107 108 - 111
Hip measurement 98 - 101 102 - 105 106 - 109 110 - 113 114 - 119 120 - 123
Inside leg measurement 76 77 78 79 80 81
Height 166 - 172 168 - 174 170 - 176 172 - 178 174 - 180 176 - 182
Slim men's sizes
Size DE 90 94 98 102 106 110
Chest measurement 90 - 93 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113
Waist measurement 80 - 83 84 - 87 88 - 91 92 - 95 96 - 98 100 - 103
Buttocks measurement 90 - 93 94 - 97 98 - 101 102 - 105 106 - 109 110 - 115
Inside leg measurement 83 84 85 86 87 88
Height 178 - 184 180 - 186 182 - 188 184 - 190 186 - 192 188 - 194
Women
International sizes XS S M M L XL XL 2XL 3XL 3XL
Normal women's sizes (height 176 cm - 180 cm) 34 36 38 40 42 44 46 48 50 52 54
Chest measurement 80 - 83 84 - 87 88 - 91 92 - 95 96 - 100 101 - 106 107 - 112 113 - 118 119 - 124 125 - 130 131 - 136
Waist measurement 66 - 69 70 - 73 74 - 77 78 - 81 82 - 85 86 - 91 92 - 96 97 - 101 102 - 106 107 - 111 112 - 116
Hip measurement 88 - 91 92 - 95 96 - 99 100 - 103 104 - 107 108 - 111 112 - 115 116 - 119 120 - 123 124 - 127 128 - 131
Inside leg measurement 80 80 80 80 80 80 80 80 80 80 80
Sleeve length 58 59 60 60 61 62 62 63 64 64 65
Height 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart