Pique fleece shirt jacket S

Article no.: 323225339991S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz melange
Unisex size S
Type of product Microfleece jacket

Identification numbers & Classifications

Article number 323225339991S
EAN / GTIN 7330509775417
Manufacturer number 323225339991S

Description

Version:


Main material
100% polyester fleece one side brush, 235 g/m2

Details
Band collar
Rubber covered metal buttons

Pockets
Side pockets with zipper
Chest pocket with flap and covered push buttons

Functionality
Mesh panel at armpit
Casual fit

Finish
Adjustable wristband with press studs

Front closure
Front closure with press studs

Description:

Smart, delightfully cosy pique fleece shirt with brushed lining. This shirt with a polyester stand-up collar is designed to pull double duty as a jacket. With mesh inserts at armholes for good ventilation, concealed snap fasteners in the chest pockets and rubberised snap fasteners on the front.

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart