Underwear uvex underwear Black XL/XXL

Article no.: 8830613
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz
Unisex size 2XL
Type of product Underpants

Identification numbers & Classifications

Article number 8830613
EAN / GTIN 4031101785141
Manufacturer number 8830613

Description

Description:


  • Product category: Casual clothing
  • Product category: subtypes: no
  • Product type: Functional underwear
  • Product type: subtypes: Underwear
  • Search colour (filter): Black
  • Gender: Women
  • Fit: Fitted cut
  • Sizes: XL/XXL

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart