Article no.: 090254

Polo shirt, classic Lincoln red

Brand: CLIQUE
Washing 60 °C delicate wash cycle
Material weight / fabric density 200
Fabric composition 100% cotton
Clothing standard Oeko-Tex Standard 100

All product information:

on request
In stock
2 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£11.66
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Classic polo shirt with modern cut and 3-button closure in the same colour. Ribbed cuffs on the collar and sleeves.

Technical Data

Fabric composition
100% cotton
Material weight / fabric density
200 g/m²
Clothing standard
Oeko-Tex Standard 100
Washing
60 °C delicate wash cycle
Colour
red
Type of product
Polo shirt

Size chart outerwear men

CLIQUE Our useful size chart will show you which sizes you have to pay attention to for brand CLIQUE

Men's size
Order size Size DE Size FR Size IT Collar size Chest measurement Waist measurement Hip measurement Height
XS 40-42 34-36 42-44 37,5 87 75 89 172
S 44-46 38-40 46-48 39 93 81 95 176
M 48-50 42-44 50-52 40,5 99 87 101 180
L 52-54 46-48 54-56 42 105 93 107 184
XL 56-58 50-52 58-60 44 111 99 113 188
2XL 60-62 54-56 62-64 46 119 107 121 192
3XL 64-66 58-60 66-68 48 127 115 129 196

This is how to measure

Share this product

or copy this link

To shopping cart