3M™ Adflo™ Powered Air Respirator (without belt, without charger)

Article no.: 7100166696
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Respirator blower unit

Identification numbers & Classifications

Article number 7100166696
EAN / GTIN 04046719806584
Manufacturer number 7100166696
L-Number L01110 453

Description

Version:

With the right type of filter, the Adflo respirator effectively protects you against both particles and gases - all in one system. Gas filters are sold as separate accessories.
Fully charges in 4,5 hours. Expected operating time is 7-9 hours with new particle filter, new fully-charged battery and a standard airflow.
The airflow is always a constant nominal rate of 170 litres per minute, regardless of the battery's charge or the particle loading of the filter.
For hot, humid jobs, you can increase the airflow to 200 litres per minute by simply pushing the ON button a second time.
The lightweight Lithium-ion battery fully charges in 4,5 hours and has a operating time of 8 hours.

Description:

3M™ Adflo™ Powered Air Respirator, 837710 is our respirator with a self-adjusting breathing tube with QRS (Quick Release Swivel) connection, airflow indicator, prefilter, spark arrestor and particle filter. Belt and charger not included.

Feature:

Replacement 3M™ Adflo™ Powered Air Respirator (belt and charger not included)
Respirator comes with self-adjusting breathing tube with QRS (Quick Release Swivel), airflow indicator, prefilter, spark arrestor, particle filter and standard battery
Standard battery charges within 4 to 5 hours and provides between 7 to 9 hours of operating time
Belt (835000) and charger (833111) are sold separately
Gas filters sold as separate accessories (837242 or 837542)
The lightweight lithium-ion battery is fully charged within 4.5 hours and has an operating time of 8 hours.

Note:

Use for welding applications

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart