3M™ Aura™ Disposable Respirator 9422+

Article no.: 7000088835
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 120 pieces
  • Order steps: 120 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Partikelfiltermaske

Identification numbers & Classifications

Article number 7000088835
EAN / GTIN 04046719525775
Manufacturer number 7000088835
L-Number L01110 381

Description

Version:

Designed for the food industry: metal detectable, coloured highly visible blue and staple-free to reduce risk of contamination
Hygienic packaging: helps protect the respirator from contamination before use, also allows practical storage and dispensing in the workplace.
High Performance Filter Material: 3M™ Advanced Electret filter material helps wearers to breathe easily through the respirator for more comfortable protection
3M™ Cool Flow™ Valve: The Cool Flow valve reduces heat build-up inside the respirator - even in hot and humid conditions
Unique 3-panel design: Accommodates greater facial movement during speech

Description:

3M™ Aura™ Particulate Respirator 9422+ is our 3-panel, flat-fold design with an embedded metal detectable nose clip, staple-free headbands, and in highly visible bright blue, making it ideally suited to the food and pharmaceutical manufacturing environments. It provides FFP2 breathing protection and has a sculpted and embossed upper panel to help improve eyewear compatibility and reduce eyewear fogging. It’s supplied in hygienic individual packaging.

Feature:

Highly visible bright blue for fast, easy identification
No staples or small detachable parts, helping to minimise the risk of contaminates
3-panel design accommodates greater facial movement as you talk
3M™ Cool Flow™ Valve reduces heat build up
3M Advanced Electret (filter) Media's low breathing resistance allows easy breathing during long work shifts
Embedded, adjustable metal-detectable nose clip and soft, cushioning nose foam for a custom and comfortable fit to a variety of face shapes
Hygienic individual packaging protects against contamination
Offers reliable, effective FFP2 (NPF 12) protection against fine dust and mists
Made in the UK
Supplied in hygienic packaging to help protect the respirator from contamination before use, also allows practical storage and dispensing in the workplace.
Maximum usage level: Up to 12 x TLV
Allows breathing heat and moisture to escape

Note:

Food and pharmaceutical manufacturing environments

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart