3M™ Aura™ Disposable Healthcare Respirator, FFP3, Type IIR, Shrouded Valve, 8/Pack, 1883SV+

Article no.: 7000088732
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Partikelfiltermaske

Identification numbers & Classifications

Article number 7000088732
EAN / GTIN 04046719563869
Manufacturer number 7000088732
L-Number L01110 94

Description

Version:

CE approved to the Medical Device and PPE Directives
Foldable, proprietary 3-panel design allows for greater facial movement and wearer comfort and easy storage when not in use.
Low breathing resistance filter technology gives effective filtration with low breathing resistance for consistent high quality performance
Sculpted nose panel helps conform to the nose and contours of the face and helps to improve compatibility with 3M eyewear
Large, soft nosefoam is comfortable on the skin

Description:

The shrouded valve respirator protects the wearer from inhaling airborne micro-organisms. It can additionally act as both respirator and splash resistant surgical mask

Feature:

These products are intended for use in areas where there is an increased risk of infection and/or in the event of a risk to the respiratory tract. They are tested in accordance with Regulation (EU) 2016/425 ″Personal protective equipment″ and bear the CE mark. They simultaneously meet the FFP protection levels of EN 149:2001+A1:2009 for respirators and the Type II R of EN 14683:2019 for surgical masks. Both the carrier and the working environment are reliably protected against infectious germs.
Maximum protection against airborne pollutants up to 30 times the limit value.
Resistant to liquid splashes.
First respirator with two-way respiratory protection.
Good visibility: The sealing points on the top of the mask reduce fogging of glasses, especially in combination with the 3M™ Cool Flow™ exhalation valve.
Innovative chin tab designed for ease of positioning, donning and adjustment
3M™ Cool Flow™ exhalation valve: Increases comfort by allowing heat and moisture to escape excellently.
Comfort & Sealing Fit: The special design of the nose region adapts optimally to the face shape. The chin tab makes it easy to position the mask.
Original 3-piece design: For greater comfort and trouble-free speaking, as well as flat foldable for convenient carrying.
Hygienic individual packaging: Protects the mask from contamination.
When exhaling, the is passed through the sealing points
Remains dimensionally stable

Note:

Applications requiring patient and user protection
Pharmaceutical industry
Hospitals
Laboratories
Rescue service
Operating Room
Insulation stations

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart