Hi-Vis Vest Yellow Yellow

Article no.: G09186
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Description

Version:

This cleverly designed reversible bodywarmer traps heat to keep you warm when worn either way. The Hi-Vis side of the garment provides added visibility and safety for the wearer when needed. Can interact with style S468.

Feature:

  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • Quilt lined for thermal insulation
  • 4 pockets for ample storage
  • Reversible garment for multi use
  • Interactive inner garment
  • Certified to EN ISO 20471 after 50x washes
  • Reflective tape for increased visibility
  • CE certified
  • Available in sizes from XS to 5XL
  • UKCA marked

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart