Version:
The
classic, single-coloured welder’s protective clothing is particularly
robust and combines a high level of
wearing comfort with good
breathability. The clothing ensures careful protection against heat, sparks and weld spatters. The range also has flame protection characteristics that do not fade even after repeated washing. Range of applications: Steelworks, metal processing industry, welders, plant engineering, foundry.
The elastic braces with securing clips make the PROBAN® dungarees very comfortable to wear. Even more protection is achieved at the lower back due to a high-cut kidney guard. The lateral entry points should be adjusted using buttons.
- Two side pockets.
- A reinforced bib/meter stick/back pocket with flap and concealed snap fastener.
- Slot-head processing with concealed button fastening.
Standard:
- EN ISO 11611, class 2, A1
- EN ISO 11612, A1, B1, C1, E2, F1
Note:
On request, the range is available with textile weight 470g/m2 certified according to EN 11612, A1, B1, C1, E3, F1. Or in a lighter variant with 320g/m2 tested according to EN 11611, class 1, A1 and EN 11612 A1, B1, C1. Size table showing equivalent international sizes can be found on our information section at the end of the catalogue.