Anti-Flame Overall C146

Article no.: 606115169994C146
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz / grau
Clothing size DE 146
Type of product Flame protection overalls

Identification numbers & Classifications

Article number 606115169994C146
EAN / GTIN 7330509554975
Manufacturer number 606115169994C146

Description

Version:


Main material
85% cotton, 14% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

Pockets
Back pockets with bellow and flap
Ruler pocket with extra pocket
Leg pocket with flap and extra tool pocket
Inner knee protection pockets
Chest pockets with flap, Chest pockets with zipper
Inset pocket with flap

Details
Bellow on back
Adjustable elastic in waistline
External certification labels

Finish
Adjustable sleeve end with hook-and-loop

Reflex
Reflective details

Front closure
Robust hidden two-way metal zipper

Wash
Industry laundry EN ISO 15797

Functionality
Oil, dirt and water repellent

Description:

Durable anti-flame overall with practical pockets and robust hidden one-way metal zipper. Bellowed back panel and pre-shaped elbows for improved comfort. Reflective details providing increased visibility. Industrially washable. The fabric has an arc rating of IEC/EN 61482-1-1 ATPV: 16,0 cal/cm². Certified according to EN 1149-5. EN 13034 type 6. EN ISO 11611, Class 1 A1. EN ISO 11612 A1, B1, C1, E1, F1. IEC 61482-2, class 1. ATPV: 16,0 cal/cm², HAF: 82,0%.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
  • EN 13034 type 6
  • EN 1149-5
  • EN ISO 11611, Class 1 A1
  • IEC 61482-2, class 1
  • EN ISO 11612 A1, B1, C1, E1, F1
  • ATPV: 16,0 cal/cm², HAF: 82,0%

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart