3M™ Reusable Paintshop Coverall, 50425-L

Article no.: 7000034319
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour grau
Unisex size L
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7000034319
EAN / GTIN 04046719118878
Manufacturer number 7000034319
L-Number L01110 178

Description

Version:

Product Colour: Grey
Size: L
Robust two-way zipper covered by a protective stormflap
Knitted cuffs for a secure yet comfortable fit
Integrated knee pads offer users both added comfort and protection when working in a kneeling position

Description:

A very comfortable, lightweight breathable and reusable coverall for general workshop tasks, where no increased protection level is needed.

Feature:

Reusable coverall for general workshop tasks
Washable
Lint free
Knitted cuffs
Knee pads for comfortable kneeling
Wide leg openings with adjustable fastening and loop straps around the ankle for easy on and off even when wearing boots
Low-lint antistatic treated material

Note:

Reusable coveralls for sanding and finishing applications. Only suitable outside the paint booth, not suitable for painting work (category I).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart