3M™ Protective Coverall 4570 Type 3/4/5/6 Grey M

Article no.: 7000089688
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour grau
Unisex size M
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7000089688
EAN / GTIN 04046719402229
Manufacturer number 7000089688

Description

Version:

Product Colour: Grey
Size: M
Biological / infective agent protection (EN 14126)
Double front closing system with internal stormflaps for extra protection
Large zip pulls with thumb loops for ease of coverall donning and doffing

Description:

3M™ Protective Coverall 4570 is made of a strong 92gsm non-microporous PE laminate and features a double front closing system and large zip pull for easy wear. This coverall provides an excellent barrier to liquid splashes and jet sprays to Type 3 and hazardous particles to Til class 2 EN 1073-2.

Feature:

High performance chemical protective suit, certified to PPE Directive Category III, Type 3/4/5/6 levels of protection, making it suitable to protect against a range of chemicals jet sprays
Made of a 92gsm laminated nonwoven with chemically protective co-extruded taped seams
Integrated double stormflap system with large ring pulls for easy taking on and off with gloves
Elasticated cuffs with finger loops, 3 panel hood and elasticated apertures to reduce the risk of skin exposure
Protection against EN 14126 Biological agents
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out Til class 2

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart