Version:
Product Colour: White with green back panel
Size: S
Two-way zipper with storm flap for convenience and to help provide additional protection
Anti-static coating on both sides helps reduce static build-up
Robust, low-linting, highly breathable 43gsm SMMMS material
Description:
3M™ Protective Coverall 4520 has been engineered to offer multiple layers of SMMMS for effective hold out and strength at a lightweight 43gsm. Superbly breathable and soft with a cloth like feel it can be worn for extended periods comfortably and protects against static discharge, hazardous particulates and liquid splash Type 5/6.
Feature:
Type 5/6 Coverall made from extremely lightweight and breathable material, designed to offer protection against hazardous dusts and limited liquid splashes and sprays
Made from super breathable SMMMS non-woven for effective release of body heat and moisture and reduced heat stress
Soft and strong multi-layered 43gsm SMS for strong performance
3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out
Knitted cuffs for soft and secure arm placement
Note:
Asbestos disposal
Asbestos inspection
Insulation work
Physically demanding activities
Easy industrial cleaning
Machine maintenance
Grinding & polishing
Cement manufacturing