3M™ Versaflo™ Helmet with Flame Resistant Shroud, M-407

Article no.: 7100258668
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 7100258668
EAN / GTIN 04054596918795
Manufacturer number 7100258668
L-Number L01140 231

Description

Version:

Specifications Met: CE Approved// EN 12941 TH3// EN 14594 3B// EN 166:2001// EN 397
Product Type: Helmet with Shroud
Product Colour: Black
Case Quantity: 1
ETIM Class 8.0: EC012050

Description:

3M™ PELTOR™ Optime™ II Earmuffs are our innovative hearing protectors for use in loud, demanding environments including airports and construction sites, reducing noise levels up to 31 dB. These earmuffs feature sealing rings filled with a unique combination of liquid and foam providing agreeable comfort even in long-term use and improving incidence of wear and compliance.

Feature:

Shroud options include Nylon for construction applications and heavy industry or Flame Resistant Polyaramid for applications with hot particles
Versatile protection against a range of respiratory, head (EN397), eye and face hazards (EN166 medium impact)
Lightweight, compact and well-balanced design
Jawed visor can be lifted without removing the helmet
Fully-adjustable suspension includes textile straps for optimal fit and weight distribution
Deflector allows users to direct the airflow inside the headtop for increased control and comfort
The visor has a coated polycarbonate for added scratch and chemical resistance
Meets the highest respiratory performance requirements (TH3) for this type of product when used with specific 3M™ Air Delivery Units
Easy to maintain with spare parts and accessories that are quick, easy and intuitive to replace

Note:

Suitable for melting, foundries and other metalworking applications
Foundries

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart