3M™ Versaflo™ Replacement S-757 Hood with Inner Shroud, S-707

Article no.: 7000027992
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 7000027992
EAN / GTIN 04046719252497
Manufacturer number 7000027992
L-Number L01140 88

Description

Version:

Product Colour: White
Size: Single Size
Fabric specifically designed to help capture paint overspray
CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A

Description:

3M™ Versaflo™ Replacement Hood with Inner Shroud, S-707 is our spare hood designed to replace used hoods in 3M™ Versaflo™ S-Series Painters Hood Assembly, Single Size, S-757. It provides neck, shoulder, hair and head coverage as well as eye and face protection and has an integrated inner shroud and is designed to capture paint overspray.

Feature:

Replacement hood for 3M™ Versaflo™ S-Series Painters Hood Assembly, Single Size, S-757
Attaches quickly and easily
Approved 3M replacement part

Note:

Use with 3M™ Versaflo™ S-Series Painters Hood Assembly, Single Size, S-757

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart