3M™ SecureFit™ Safety Helmet, X5501V-CE, White, Vented, CE, 10 EA/Case

Article no.: 7100175546
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 80 pieces
  • Order steps: 80 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number 7100175546
EAN / GTIN 04054596594166
Manufacturer number 7100175546
L-Number ZP0430 X5501V-CE

Description

Version:

Product Colour: White
Suspension system incorporates exclusive patented 3M™ Pressure Diffusion Technology
4-point ratchet suspension allows wearer to customise height and fit with multiple levels of vertical adjustment
Optional vents allow airflow through the helmet
Inspired by climbing helmets with a brimless design to give you a clear upward view

Description:

3M™ SecureFit™ Safety Helmet X5501V-CE has adjustable positioning and an easy-to-adjust, 4-point ratchet suspension system that features the exclusive 3M™ Pressure Diffusion Technology. Our brimless, white safety helmet has a 3M™ UVicator™ Sensor that indicates when your hard hat has been over exposed to UV-radiation and it’s time to replace it. It meets the EN 397 standard for general industrial use.

Feature:

Secure, comfortable head protection against small falling objects and for general industrial use
Vents allow airflow through the helmet
Accessory slots and clips are compatible with a variety of 3M face shields, earmuffs and other accessories
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
3M™ Scotchlite™ Reflective Material can be added to increase visibility under low light conditions
Certified to EN397 standard for general industrial use
Approved for lateral deformation (LD)
UV-stabilised ABS
Colour: White

Note:

For use in construction, oil and gas, forestry and general industry

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart