3M™ G3000 Safety Helmet, Uvicator, Pinlock, Ventilated, Leather Sweatband, Orange, G3000DUV-OR

Article no.: 7000108287
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number 7000108287
EAN / GTIN 04046719272358
Manufacturer number 7000108287
L-Number L01110 427

Description

Version:

Product Colour: Orange
Size: 54-62 cm
Lining can be rotated to allow the helmet to be worn back to front when working in tight spaces
Can accommodate a range of accessories, for example helmet attached ear muffs
Flat surface for printing a logotype, brand name, etc.

Description:

3M™ Hard Hat, G3000DUV-OR is our orange hard hat with ventilation holes distributed over a large area and a leather sweatband to provide comfort. It features pinlock suspension, a softly rounded design with a short peak and a 3M™ Uvicator™ sensor disc so you know when it’s been over-exposed to UV radiation.

Feature:

Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
Softly rounded design helps avoid parts snagging on cables or branches
Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort
Head harness can be rotated 180° for better visibility when working in confined spaces
Short peak gives improved upwards visibility
Easy to replace soft leather sweatband for the highest level of comfort and hygiene.

Note:

Construction, Agriculture

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart