3M™ 500 Series Goggle Gear, RX Insert, GG501PI-EU

Article no.: 7100083193
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100083193
EAN / GTIN 04054596085770
Manufacturer number 7100083193

Description

Version:

Product Colour: Orange
Offers FT impact protection
For use with 3M™ Goggle Gear Safety Goggles 500 Series
Softly rounded design helps avoid parts snagging on cables or branches
Head harness can be rotated 180° for better visibility when working in confined spaces

Description:

3M™ Hard Hat, G3001MUV100V-OR is our orange hard hat that features ratchet suspension and a leather sweatband to provide comfort. It has a softly rounded design with a short peak and a 3M™ Uvicator™ sensor disc so you know when it’s been over-exposed to UV radiation. It also provides electrical insulation up to 1000Vac.

Feature:

Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
Provides electrical insulation up to 1000Vac
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
The slightly rounded design prevents tangling in cable or branches
The headband can be rotated 180° to provide a better field of view when working in confined spaces
Short peak gives improved upwards visibility

Note:

Construction, Agriculture

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart