This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Visor Interchange™ W5

Article no.: 097895 W5

Product details

Technical Data

Special features IR protection level 5
Lens tinting green
Lens identification 5 SHS 1 F3
Lens material Acetate
Lens coating IR-beskyttelsestrin 5
Standard EN 169
Type of product Visor

Identification numbers & Classifications

Article number 097895 W5
Manufacturer number IV950W5

Description

Version:

Interchange™ viewing visor (without holder) with an overall length of the screen 235 mm, without chin protection.
Polycarbonate screen (green) with welder protection level 5, approved for gas welding and welding brazing. Protects against sprayed liquids, dazzling and against infra-red and ultra-violet radiation.

Standard:

EN 169

Suitable for:

Interchange™ head attachment No. 097890 or Interchange™ visor mounting No. 097892.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart