Safety gloves uvex top grade 7100 Sizes 9

Article no.: 6028609
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Welder's gloves

Identification numbers & Classifications

Article number 6028609
EAN / GTIN 4048612010167
Manufacturer number 6028609
L-Number L01690 158

Description

Description:


  • Product category: Safety gloves
  • Product name: uvex top grade 7100
  • Product type: Welding gloves
  • Search colour (filter): Grey/Grey
  • Type: With gauntlet
  • Coating: no coating
  • Sizes: 9
  • Reuse: Reusable (R)
  • Outer material: Nappa leather/Leather

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart