Pair of gloves 6240 // SKIN

Article no.: 094234
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from £2.62
  • from 12
    from £2.18
Do you want to order more than one article? To quick entry
on request
Deliverable
829 pieces in stock
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G

Description

Version:

6240 SKIN. Close-fitting gloves with high wearing comfort and good touch sensitivity due to advanced 18-gauge knitting technology with especially thin yarn. Also for use of touch screens.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart