Safety gloves HexArmor 60706 Sizes 9

Article no.: 6070609
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6070609
EAN / GTIN 810070600877
Manufacturer number 6070609
L-Number L01690 315

Description

Description:

The HexChem® 7061 offers a unique combination of high cut protection and chemical protection. The internal, cut-resistant fibers enable a high degree of sensitivity. In addition, the new grip, coating on the palm guarantees exceptional grip., *, Properties:, Excellent fit, Best oil grip, flexibility and grip, *, Product name: HexChem® 7061, Sizes: 7, 8, 9, 10, 11, EN: 374 (JKLMOT), 388 (4 X 4 1 D), LENGTH: 35 cm, design: Cuff, fully coated, lining: Steel, PES, PA, Coating: NBR (nitrile rubber), color: Petrol/black, resistance: Good resistance to grease, mineral oils and many, chemicals

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart