Pair of cold protection gloves

Article no.: 094805
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from £9.35
  • from 12
    from £7.79
on request
Deliverable
793 pieces in stock
  • Cut protection class: C
  • Standard: EN 511

Description

Version:

HOLEX cold protection gloves with a pleasant fleece lining. Suitable for wet working environments thanks to the fully coated back of the hand. Very good grip thanks to additional nitrile foam coating on the palm of the hand.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart