Safety gloves uvex u-fit strong N Sizes XL

Article no.: 6096210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 6096210
EAN / GTIN 4048612050255
Manufacturer number 6096210
L-Number L01690 41

Description

Description:


  • Product category: Safety gloves
  • Product name: uvex u-fit strong N2000
  • Product type: Chemical protection gloves
  • Search colour (filter): Blue
  • Type: With rolled edge
  • Coating: Nitrile rubber (NBR)
  • Sizes: XL
  • Reuse: non-reusable (NR)
  • Outer material: no lining

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart