This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Professional clogs, white 77021, OB 42

Article no.: 092950 42
  • Protection class: OB
  • Washing: 30 °C coloureds

Product details

Technical Data

Gender Unisex
EU shoe size 42
Protection class OB
Washing 30 °C coloureds
Type of product Clog

Identification numbers & Classifications

Article number 092950 42
Manufacturer number 77021 GR.42

Description

Version:

Work shoe of the ORGINAL series.
  • Upper material of microfibre.
  • Outer sole of microfibre.
  • Adjustable and fold-away heel straps.
  • TPU outer sole, non-slip.
  • Sanitized® treated.

Standard:

EN ISO 20347:2012 OB E FO SRC

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart