This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boots, black Black Eagle Athletic 2.1 GTX Mid 44

Article no.: 092335 44

Product details

Technical Data

Gender Gentlemen’s
Protection class O2
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200
Cold insulation down to -20°C
EU shoe size 44
Type of product Boots

Identification numbers & Classifications

Article number 092335 44
Manufacturer number 330042 GR.44

Description

Version:

Waterproof and breathable lace-up boots with a three-layer GORE-TEX® membrane.
  • Upper material of microfibre.
  • Abrasion-resistant inner lining for a comfortable fit.
  • Breathable functional lining.
  • Non-slip and dirt-repellent rubber/PU Vibram sole.

Standard:

CE EN ISO 20347:2012 O2 HRO HI CI WR FO SRC

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart