This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sandals, black/red Nuria Easy ESD, S1P 36

Article no.: 092705 36
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Protection class S1P
Material of protective toe-cap Steel
electrostatic characteristic EGB/ESD
EU shoe size 36
Colour black/red
Uppers material Cordura®
Material of outer sole TPU/PU
Slip resistance yes
Type of product Safety sandals

Identification numbers & Classifications

Article number 092705 36
EAN / GTIN 4030839244111

Description

Version:

Ladies’ safety shoes of breathable material in a sporty style, with high abrasion resistance and non-slip properties.
Safety shoe with ESD security.
Leather-free sandals with hook and loop fastener of dirt and water-repellent Cordura® material.
  • Stool toecaps.
  • TPU/PU sole NOVA-FIT.
  • Sole perforation protection without metal.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart