uvex 1 G2 Low shoes S1 Blue/Black Widths 11 Sizes 43

Article no.: 6829843
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
  • Protection class: S1
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Protection class S1
EU shoe size 43
Colour schwarz / blau
Type of product Safety shoes

Identification numbers & Classifications

Article number 6829843
EAN / GTIN 4031101927350
Manufacturer number 6829843
L-Number L01670 234

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex 1 G2
  • Product type: Low shoes
  • Search colour (filter): Blue/Black
  • Protection class: S1
  • Gender: Women/Men
  • Sizes: 43
  • Fastening: Quick-release elastic shoe laces
  • Brand: uvex
  • Toe cap: uvex xenova® plastic cap
  • Insole: uvex 1 G2 comfortable climatic insole
  • Outer material: Microvelour
  • Slip resistance: SRC
  • Sole: uvex 1 G2
  • Widths: 11

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart