Shoe, black/white uvex 1 sport, S1P

Article no.: 092147
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
19 pieces in stock
  • electrostatic characteristic: EGB/ESD

Description

Version:

Lightweight, sporty and well thought-out safety shoes. Made completely of synthetic materials, therefore suitable for wearers allergic to chromium. Fitting 11.
  • Dual density polyurethane sole with good non-slip characteristics.
  • 100 % metal-free toecap – anatomically shaped, with good lateral stability.
  • ESD security.
  • Comfort insole with moisture transport system and additional fore-foot and heel shock absorption.

Breathable textile upper.

Standard:

EN ISO20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Services & product advisors

More products from the special offer "PPE - Foot Protection"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart