uvex quatro GTX Boots S3 Black Widths 11 Sizes 45

Article no.: 8407245
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Protection class S3
EU shoe size 45
Colour schwarz
Type of product Safety boots

Identification numbers & Classifications

Article number 8407245
EAN / GTIN 4031101829975
Manufacturer number 8407245

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex quatro GTX
  • Product type: Boots
  • Search colour (filter): Black
  • Protection class: S3
  • Gender: Women/Men
  • Sizes: 45
  • Fastening: Shoe laces
  • Brand: uvex
  • Toe cap: Steel cap
  • Insole: Comfortable climatic insole
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: uvex quatro STX
  • Widths: 11

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart