Spectacles uvex i-vo Clear sv exc.

Article no.: 9160120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 9160120
EAN / GTIN 4031101293172
Manufacturer number 9160120
L-Number L01660 152

Description

Description:


  • Product category: Safety spectacles
  • Product name: uvex i-vo
  • Product type: Spectacles
  • Frame label - area of application: W 166 F CE
  • Level of protection: 2C-1,2
  • Lens tint: Clear
  • Lens tint characteristics: no special features
  • Search colour (filter) of lens: Clear
  • Transmission: 91%
  • Bracket material: Plastic
  • Other markings on lens: W 1 FT KN CE
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart