3M™ Scotchlite™ Segmented Reflective Transfer Film 5510, Silver – 60 mm x 200 m

Article no.: 7100066228
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100066228
EAN / GTIN 50051141566097
Manufacturer number 7100066228

Description

Version:

Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions
Better wear comfort through segmentation
Overall Length: 200 m
Overall Width: 60 mm

Description:

3M™ Scotchlite™ Reflective Material 5510 with high reflection values for safety garments requiring breathability, such as knit T-shirts, sweatshirts, or outerwear.

Feature:

Very good washability in home laundering at 60°C
Comfort enhanced by lighter, more breathable and more flexible trim
OEKO-TEX standard 100 certified

Note:

For warning clothing such as work and occupational clothing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart