3M™ Scotchlite™ Reflective Woven Fabric 8925, Silver – 18 mm x 50 m

Article no.: 7100050565
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100050565
EAN / GTIN 04046719956036
Manufacturer number 7100050565

Description

Version:

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Very good washability in home laundering at 60°C
Overall Length: 50 m
Overall Width: 18 mm

Description:

3M™ Scotchlite™ Reflective Material 8925 with high reflection values for high-visibility clothing to higher stress.

Feature:

Can be used on delicate fabrics that can only be dry-cleaned
OEKO-TEX standard 100 certified

Note:

For heavy duty warning clothing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart