3M™ Scotchlite™ Reflective Material 8712 N, Silver, 914.4mm x 50m

Article no.: 7100181259
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100181259
EAN / GTIN 04054596618930
Manufacturer number 7100181259

Description

Version:

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Good washability in home laundering at 60°C
Overall Length: 50 m
Overall Width: 914.4 mm

Description:

3M™ Scotchlite™ Reflective Material 8912 N with high reflection values for high-visibility clothing to low stress.

Feature:

OEKO-TEX standard 100 certified
″3M” logo on the reflective surface for authentication

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart