Version:
Product Colour: Silver
Very good washability in an industrial laundering process at 75°C with tumble drying at 90°C or tunnel finishing at 155°C
Overall Length: 50 m
Overall Width: 1270 mm
OEKO-TEX standard 100 certified
Description:
3M™ Scotchlite™ Reflective Material 9925 with high reflection values for high-visibility subject to higher stress, such as industrial and occupational garments that undergo industrial laundering.
Feature:
Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Very good washability in a disinfectant industrial laundering process at 75°C with tumble drying at 90°C or tunnel finishing at 155°C
Can be used on delicate fabrics that can only be dry-cleaned