3M™ PELTOR™ WS™ LiteCom Plus Headset PMR446 MHz, Analog, Headband, MT73H7A4410WS6EU

Article no.: 7100204388
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 7100204388
EAN / GTIN 07318640069565
Manufacturer number 7100204388
L-Number L01130 83

Description

Version:

Product Colour: Dark Blue
Level-dependent technology helps improve situational awareness and communication
Bluetooth® multipoint connectivity allows seamless connection of mobile devices
Push-to-listen quick activation of level dependent function
Noise cancelling waterproof microphone

Description:

3M™ PELTOR™ WS™ LiteCom Plus Headset features integrated pre-programmed PMR two-way radios, Bluetooth® Multipoint connectivity, noise-cancelling microphones, and a level-dependent function for ambient listening. They’re available with a headband, neckband or as helmet attachments.

Feature:

Hearing protector with built-in programmable analogue and digital two-way radio
Voice operated transmission (VOX) for hands free use in high noise environments
Available as headband, neckband or helmet attachment
Lithium-Ion rechargeable battery
Use to help you communicate efficiently in high noise environments

Note:

Manufacturing, construction

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart