3M™ Full Facepiece Reusable Respirator FF-301 Small

Article no.: 7100237033
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Full-face mask body

Identification numbers & Classifications

Article number 7100237033
EAN / GTIN 04054596824416
Manufacturer number 7100237033

Description

Version:

Product Colour: Black

Description:

3M™ Promask™ Full Facepiece Reusable Respirator FM3-S is our small sized, full-face mask designed to provide durable and comfortable protection against a wide range of respiratory hazards. Use in conjunction with approved 3M powered air systems or as a negative pressure respirator with the 3M™ DT Series filter range, providing protection against a wide range of industrial hazards.

Feature:

Use as a negative-pressure single-filter mask or as a face piece for a powered air respirator
Sweat port helps to provide user comfort during long periods of use
Visor provides a good field of view and comes in choice of polycarbonate or high-heat material
Side-fitting filter port and clear inner mask for good forwards and downwards vision
Filter doesn't interfere with front-mounted speech diaphragm to aid in easy communication

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart