This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

RDMT 1003 MO, HB8520, Type: ST1100

Article no.: 212244 ST1100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDMT 1003 MO
Type ST1100
Grade HB8520
Tool material Carbide
Feed fz per tooth 0.22 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212244 ST1100
Manufacturer number 212244 ST1100

Application Table

Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart