Pallet balance UIB 600K-1, Weighing range 600 kg, Readout 200 g

Article no.: UIB 600K-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pallet scales

Identification numbers & Classifications

Article number UIB 600K-1
EAN / GTIN 4045761203211
Manufacturer number UIB 600K-1

Description

Description:

  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations
  • Load support: steel, powder coated, 4 silicone-coated aluminium load cells, protection against dust and water splashes IP67
  • The scale can be easily transported using rollers and a handle and does not require much storage space
  • Totalising of weights and piece counts
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 25 mm
  • Dimensions of display device W×D×H 235×115×52 mm
  • Cable length of display device approx. 5 m
  • Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 60 h
  • Net weight 55 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart