{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 75 mm - 100 mm | |
Measuring range dial comparator | ±0.14 mm | |
Graduation of the micrometer | 0.01 mm | |
Graduation of the precision dial comparator | 0.002 mm | |
Micrometer barrel graduations | 1/50 mm | |
Clearance depth of micrometer frame | 50 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | Micrometer with dial comparator |
Article number | 422501 75-100 |