2-Point Inside Measuring Instrument Bore Gauge with Micrometer Head, 400-600mm, 0,001mm

Article no.: 511-827-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 511-827-20
EAN / GTIN 4946368855387
Manufacturer number 511-827-20
L-Number L40010 13844

Description

Description:

This is a micrometer head that enables measurements without interchangeable anvils. It offers you the following benefits: A long plunger stroke gives you amazing accuracy. Contact points are carbide (>18 mm range), giving you high durability and wear resistance. A large grip reduces heat transfer from the operator by 50%. Wide measuring range with sub-anvils.

Feature:

Digital/Analogue: Analogue
Measuring range: 400 - 600
Graduation: 0.001 mm
Repeatability: 0.5 µm
Inch/metric: metric
Scope of delivery: In a box incl. plastic cover for dial gauges

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart