838 TI INTERNAL MEASUREMENT GAGE, 30-50 MM

Article no.: 4495583
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Internal quick caliper

Identification numbers & Classifications

Article number 4495583
EAN / GTIN 4059192022204
Manufacturer number 4495583
L-Number L40100 1633

Description

Version:

  • Contact points made of carbide
  • Absolute measuring instrument
  • Easy-to-read tolerance markers

Description:

Inside caliper Marameter 838 TI Measuring range: 30 - 50
  • Scale interval_mm: 0.01 mm
  • Measuring depth mm: 85
Scope of delivery: Test report

Feature:

  • Application: For measuring holes and internal grooves Very handy
  • Calibration type: Uncalibrated
  • Product group name: Marameter
  • Product name: Inside probe
  • Product group name: Indicating measuring devices
  • Product type: 838 TI
  • Measuring range: 30 - 50 mm
  • Measuring force (text): 1.1 - 1.6
  • Dimension L: 85 mm
  • Measuring depth mm: 85 mm
  • Dimension Hb: 7.3 mm
  • Dimension Hf: 7.3 mm
  • Measuring contact length (movable) mm: 7.3 mm
  • Measuring contact length (fixed) mm: 7.3 mm
  • Dimension A: 7 mm
  • Slot depth: 7 mm
  • Dimension B: 1.20 mm
  • Slot width: 1.2 mm
  • Dimension D: 1 mm
  • Measuring contact ball diameter mm: 1 mm
  • Error limit (mm): 0.03 mm
  • Graduation_mm: 0.01
  • Repeatability mm: 0.01 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart