Insulation tester 4000MHOM at 250V, 500V, 1000V, AC/DC 600V-amp AC/DC 0-400ma

Article no.: 715PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Current clamp

Identification numbers & Classifications

Article number 715PB
EAN / GTIN 3148519381542
Manufacturer number 715PB
L-Number L60130 11060

Description

Description:

  • Detecting leakage currents: meter with test mode for high-voltage circuits
  • Testing electronic components is part of mandatory maintenance
  • includes protective and transport case
  • can be used with clamp ammeter 711A. P500
  • Measurement of insulation resistance: 0.1 - 4000 M? at 250 V, 500 V, 1000 V
  • AC/DC voltmeter: 0 - 600 V
  • AC/DC ammeter: 0 - 400 mA
  • Diode test
  • Circuit test
  • Measurements according to IEC-61010 (CATIII600V)

Feature:

  • Weight in grams: 1100

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart