814 G Digimar Hight Gage 0-320 mm 12,6″ with Granite Table

Article no.: 4426541
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Height gauge

Identification numbers & Classifications

Article number 4426541
EAN / GTIN 4059192017033
Manufacturer number 4426541
L-Number L40120 24

Description

Version:

  • Easy to operate due to the hand crank on the side of the measuring head
  • Constant measuring force; acting upwards or downwards as required
  • Measuring head can be locked in position, ideal for scribing tasks
  • With fine adjustment
  • Power source independent due to being battery operated
  • Universal application due to broad range of accessories

Description:

Height measuring and marking device Digimar 814 G Measuring range: 0 - 320 mm
  • Digit increment in mm: 0.001 mm, 0.01 mm
  • Digit increment in inch: 0.00005 inch, 0. 0005 inch
  • Error limit_µm: 20 µm
  • Data interface: Opto RS-232C, Wireless
Scope of delivery: Height measuring device including operating and display element, probe arm 814 t, ball probe 814 m, 8 mm, battery, operating instructions, protective cover, test report.

Feature:

  • Application: For measuring heights and distances between holes, surfaces and edges For marking and scribing workpieces
  • Data interface: wireless
  • Calibration type: Uncalibrated
  • function: Switching the digit increment value
  • function: TOL (tolerance input)
  • function: RESET (zeroing the display)
  • function: PRESET (dimensional presetting)
  • Data interface: Opto RS-232C
  • function: ON/OFF
  • function: mm/inch
  • function: MAX/MIN memory for reversal point search
  • Product group name: Height gauges
  • Product name: Height measuring and marking device
  • Measuring system 01: High measuring accuracy Incremental inductive measuring system Ball bearing guidance of the measuring head Wear-free measuring system
  • Operating and display unit:
  • Product group name: Digimar
  • function: DATA (data transmission)
  • Product type: 814 G
  • Measuring range: 0 - 320 mm
  • Measuring range: 0 - 12.6″
  • Error limit inch: .0008″
  • function: (MAX-MIN) for concentricity and flatness testing
  • Error limit_µm: 20 µm
  • Squareness deviation in µm: 20 µm
  • Product weight: 14.00 kg
  • Measuring force: 3 N
  • Digit increment in mm: 0.01
  • Digit increment in mm: 0.001
  • Error limit_inch: 0.0008 inch
  • Numerical increment in inches: 0.0005
  • Numerical increment in inches: 0.00005

Standard:

Factory standard

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart