Microm. Head, Spindle Feed 0,1mm/rev. 0-5mm, Clamp Nut, Spherical Spindle

Article no.: 148-245
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 148-245
EAN / GTIN 4946368592244
Manufacturer number 148-245
L-Number L40010 8410

Description

Description:

These micrometer heads have a very fine spindle feed of 0.1 mm/rev. They offer the following benefits: Small size micrometer heads with extremely fine pitch of 0.1 mm. Ideal for fine adjustment applications in scientific apparatus.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 5
Accuracy: ±2 µm (shaft Ø 9.5 mm) ±5 µm (shaft Ø 6 / 3.5mm)
Graduation value: 0.004 mm
Limit value of the measurement deviation J MPE: ±5 µm
Scale: Scale drum and sleeve satin chrome-plated
Inch/metric: metric

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart