Universal Micrometer 25-50 mm

Article no.: 806C.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 806C.50
EAN / GTIN 3148512043515
Manufacturer number 806C.50
L-Number L60130 11086

Description

Description:

  • Accuracy: 1/100 mm - 0.01 mm
  • Resolution: 0.01 mm
  • Tungsten carbide measuring probe: Ø 6.5 mm
  • Measuring drum with torque limiter
  • The force applied to the workpiece to be measured is strictly between 5 - 10 Nm
  • Measuring drum: Ø 18 mm
  • Measuring drum with 50 graduations (1 measuring drum revolution: 0.5 mm)
  • Heat-insulated platelets
  • Supplied with hooked calibration spanner, setting gauge wrench
  • Packaging in plastic case
  • Supplied with certificate of conformity

Feature:

  • Measuring deviation [µm]: 4
  • Parallelism of the measuring surfaces [µm]: 2
  • Measuring range [mm]: 25 - 50
  • Eveness of the measuring surfaces\ Max [µm]: 0.4

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart