3-Point Internal Micrometer Holtest Set 0,275-0,5″ (3 pcs)

Article no.: 368-916
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 368-916
EAN / GTIN 4946368517629
Manufacturer number 368-916
L-Number L40010 8643

Description

Description:

This is a set of three-point and two-point internal micrometers that offers you the following benefits: Complete unit set. Carbide measuring surface (2-6 mm range). Titanium-coated measuring pins (> 6 mm range) give you excellent durability and impact resistance. Delivered with setting rings

Feature:

Digital/Analogue: Analogue
Measuring range: 0.275 - 0.5
Scale graduation: ≤ 0.5″: 0.0001″, >0.5″: 0.0002″.
Scale: Scale drum and sleeve satin chrome-plated, up to 12 mm: ⌀ 17 mm over 12 mm: ⌀ 23 mm
Inch/Metric: Inch
Scope of delivery: Incl. box, setting key, setting ring, extension tube, works test certificate (only for measuring equipment)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart