800 EWU USB DATA OUTPUT CABLE

Article no.: 4305121
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 4305121
EAN / GTIN 4059192013318
Manufacturer number 4305121
L-Number L40080 874

Description

Version:

  • For connecting the measuring instrument to a PC
  • Data transfer to MarCom or other applications via virtual communication interface

Description:

  • 800 EWu data connection cable USB (2 m)

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measurement data processing
  • Product group name: MarConnect
  • For measuring device: MarCal 31 EW ; MarTest 800 EW, 800 EWL
  • Product name: USB data connection cable
  • Accessory categories (eShop): Data cable
  • Product type: 800 EWu
  • Cable length: 2 m

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart